Beli Dewalt Dcd796 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  2. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.999.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  3. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  4. DEWALT Battery
    Mulai

    Rp469.900

  5. DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    45%
    Mulai

    Rp49.900

    DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    Deskripsi:
    Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
  6. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  7. DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp3.499.900

    DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  8. DEWALT Impact Driver Bit Set
    Mulai

    Rp879.900

    DEWALT Impact Driver Bit Set
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • Application - Tools: Power
    • Fastening Tool Item: Screwdriver Bit Set
    • Hex Shank Size (inch): 1/4
    • UNSPSC: 27111703
    • Impact Rated: Yes
  9. DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .
    atribut:
    • Battery Voltage (V): 20
    • Maximum Torque (N m): 205
  10. DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Mulai

    Rp499.900

    DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  11. DEWALT Impact Socket
    Mulai

    Rp149.900

    DEWALT Impact Socket
    Deskripsi:
    These 3/8inch drive SAE impact sockets come with a three-eighths inch square drive that's compatible with drive tools of the same size. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.
  12. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.799.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  13. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  14. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp1.099.900

  15. DEWALT Impact Socket Set (Mata Sock Impact)
    Mulai

    Rp1.399.900

    DEWALT Impact Socket Set (Mata Sock Impact)
    Deskripsi:
    These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.
  16. DEWALT Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    Mulai

    Rp9.599.900

    DEWALT Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    atribut:
    • Item: Heavy Duty Impact Wrench,1/2inch
    • Size (inch): 1/2
  17. DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    Mulai

    Rp5.199.900

    DEWALT Cordless Impact Driver Brushless (Mesin Bor Obeng Baterai)
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
Daftar Harga Dewalt Dcd796 Terbaru November 2026
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.799.900
DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Rp3.999.900
DEWALT Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai)Rp1.899.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
DEWALT BatteryRp469.900
DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Rp49.900
DEWALT Hammer Drill (Mesin Bor Listrik)Rp1.399.900
DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Rp3.499.900
DEWALT Impact Driver Bit SetRp879.900
DEWALT Brushless Impact Driver (Mesin Bor Obeng Baterai)Rp2.899.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)